Shop All Cable Trays
Wiegmann
N4X HNG CVR WIRE TROUGH 12X12X24 304SS
Mfr # T121224CHSS
Zoro # G6993910
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grained Stainless Steel
- Height 12 in
- Width 13.500 in
- NEMA Rating 1, 12, 4 & 4X
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T121224CHSS
- Zoro # G6993910
- UPC # 786725888788
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 12 in |
Width | 13.500 in |
Depth | 24 in |
Actual Height | 13.5 in |
Each - Width | 13.500 in |
Actual Depth | 24.31 in |
Actual Width | 13.5 in |
Details
Finish | Grained Stainless Steel |
NEMA Rating | 1, 12, 4 & 4X |
Cover Type | Hinged Cover |
Material | 304 Stainless Steel |
Features | Trough and cover are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Easy to operate external clamps and continuous hinge are provided; External mounting feet are included; Cover is sealed with a poured in place gasket |
Series | T_CHSS |
Latches Type | External Clamps |
Finish Type | Grained Stainless Steel |
Certified Listed | cULus |
Number of Doors (Fixed) | 1 |
Mounting Type | Wall Mount |
Standard | cULus |
Description
The T_CHSS Series wiring trough is designed to protect internal components and wiring from dust, dirt, oil and water. This trough can be used indoors or outdoors as well as in corrosive environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR3UH6)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- Wiegmann Cable Trays