Shop All Cable Trays
Wiegmann
N4X HIINGED WIREWAY 6X6X48 304SS
Mfr # SSJW64
Zoro # G6996966
product price: $1,827.99
/ea
Free Shipping & Returns
$1,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Length 48 in
- Height 6 in
- Width 6.000 in
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJW64
- Zoro # G6996966
- UPC # 786725482207
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 48 in |
Height | 6 in |
Width | 6.000 in |
Depth | 48 in |
Size | 48 in x 6 in x 6 in |
Dimensions | 48 in x 6 in x 6 in |
Actual Length | 48.000 in |
Each - Width | 6.000 in |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Heavy Duty Surge Strip, 7-Outlets + 12Ft. Cord, Black/Yellow, Etl (EPD-1907)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1A, 300V AC, 10kA at 300V AC (GMF-1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- Wiegmann Cable Trays