Shop All Enclosure Covers & Accessories
Wiegmann
N4X FLEXIBLE FTG (FOR SSJW) 6X6 304SS
Mfr # SSJWFF6
Zoro # G7334110
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 8.63 in
- Length 8.63 in
- Type Fitting
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWFF6
- Zoro # G7334110
- UPC # 786725482801
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 8.63 in |
Length | 8.63 in |
Depth | 9 in |
Actual Depth | 8.63 in |
Actual Width | 8.630 in |
Each - Width | 8.630 in |
Details
Item | End Plate |
Type | Fitting |
Material | Stainless Steel |
Color | Unpainted |
Finish | Smooth Grained Finish |
NEMA Enclosure Type | NEMA 4X |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel flexible fitting. |
UL Listed | Yes |
Certified Listed | cULus |
Accessory Type | End Plate |
Nema Rating | 4X |
Standard | cULus |
Finish Type | Smooth Grained Finish |
Fitting Type | Flexible |
Listings | UL, CSA |
Knockouts | No |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Conduit Hanger #1 3/4" (49110)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Illuminated; Brass/ Bakelite; Without Safety Cover (S-8085C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Wiegmann Enclosure Covers & Accessories