Shop All Enclosure Covers & Accessories
Wiegmann
N4X FLEXIBLE FTG (FOR SSJW) 4X4 304SS
Mfr # SSJWFF4
Zoro # G7333194
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 5.88 in
- Length 5.88 in
- Type Fitting
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWFF4
- Zoro # G7333194
- UPC # 786725481804
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8 in |
Width | 5.88 in |
Length | 5.88 in |
Depth | 6 in |
Actual Width | 5.880 in |
Actual Depth | 5.88 in |
Each - Width | 5.880 in |
Details
Item | End Plate |
Type | Fitting |
Material | Stainless Steel |
Color | Unpainted |
Finish | Smooth Grained Finish |
NEMA Enclosure Type | NEMA 4X |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel flexible fitting. |
UL Listed | Yes |
Nema Rating | 4X |
Accessory Type | End Plate |
Listings | UL, CSA |
Certified Listed | cULus |
Finish Type | Smooth Grained Finish |
Standard | cULus |
Fitting Type | Flexible |
Knockouts | No |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- Wiegmann Enclosure Covers & Accessories