Shop All Enclosure Covers & Accessories
Wiegmann
N4X DROP HANGER (FOR SSJW) 6X6 304SS
Mfr # SSJWD6
Zoro # G7333228
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 8.63 in
- Length 15.75 in
- Type Accessory
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWD6
- Zoro # G7333228
- UPC # 786725862863
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 8.63 in |
Length | 15.75 in |
Depth | 16 in |
Actual Width | 8.630 in |
Actual Depth | 15.750 in |
Each - Width | 8.630 in |
Actual Length | 15.750 in |
Actual Height | 2.500 in |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- HUBBELL Angle Adapter (AA6010055)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- Wiegmann Enclosure Covers & Accessories