Shop All Enclosure Covers & Accessories
Wiegmann
N4X DROP HANGER (FOR SSJW) 4X4 304SS
Mfr # SSJWD4
Zoro # G7336910
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 6.5 in
- Length 12.25 in
- Type Accessory
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWD4
- Zoro # G7336910
- UPC # 786725862856
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 6.5 in |
Length | 12.25 in |
Size | 12 in x 7 in x 3 in |
Actual Width | 6.500 in |
Actual Length | 12.250 in |
Dimensions | 12 in x 7 in x 3 in |
Actual Height | 2.500 in |
Each - Width | 6.500 in |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Low Voltage Occupancy Sensor, White (WSPSM24V)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- Wiegmann Enclosure Covers & Accessories