Shop All Enclosure Covers & Accessories
Wiegmann
N4X DP HNG BLNK CVR 12.8X15.9X2.8 304SS
Mfr # WADW131602BCSS
Zoro # G7339336
product price: $1,693.99
/ea
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 15.875 in
- Length 2.75 in
- Type Accessory
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WADW131602BCSS
- Zoro # G7339336
- UPC # 786725885497
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13 in |
Width | 15.875 in |
Length | 2.75 in |
Depth | 2 in |
Actual Width | 15.88 in |
Actual Height | 12.75 in |
Each - Width | 15.875 in |
Actual Depth | 2.75 in |
Details
Item | Blank Cover |
Type | Accessory |
Material | 304 Stainless Steel |
Finish | Plain |
NEMA Enclosure Type | NEMA 4X |
Features | Quarter-turn style latching for easy access; Poured in place gasket; Removable concealed hinge; Drill template included for ease of mounting and guaranteed alignment |
Nema Rating | 4X |
Latches Type | Quarter Turn Latch |
Certified Listed | UL Recognized 508A |
Standard | UL Recognized 508A |
Finish Type | Stainless Steel |
Accessory Type | Window/Door Kit |
Cubic Capacity | 416 cu.in |
Description
The Wiegmann Universal Deep Hinged Door Kit is styled after Wiegmann's N412 Ultimate Series enclosures. Kits are compatible with any NEMA 3R, 4, 4X, and 12 rated enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- Wiegmann Enclosure Covers & Accessories