Shop All Enclosure Covers & Accessories
Wiegmann
N4X DEEP HNGD WINDOW 28.8X26.2X2.8 304SS
Mfr # WADW292002SS
Zoro # G7340447
product price: $3,929.99
/ea
Free Shipping & Returns
$3,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Width 20.25 in
- Length 2.75 in
- Type Accessory
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WADW292002SS
- Zoro # G7340447
- UPC # 786725876792
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 29 in |
Width | 20.25 in |
Length | 2.75 in |
Depth | 2 in |
Actual Height | 28.75 in |
Each - Width | 20.250 in |
Actual Depth | 2.75 in |
Actual Width | 20.25 in |
Details
Item | Window |
Type | Accessory |
Material | 304 Stainless Steel |
Color | Unpainted |
Finish | Plain |
NEMA Enclosure Type | NEMA 4X |
Features | Quarter-turn style latching for easy access; Poured in place gasket; Removable concealed hinge; Drill template included for ease of mounting and guaranteed alignment; Polycarbonate window for clear visibility |
Finish Type | Stainless Steel |
Nema Rating | 4X |
Cubic Capacity | 1160 cu.in |
Standard | UL Recognized 508A |
Certified Listed | UL Recognized 508A |
Accessory Type | Window/Door Kit |
Latches Type | Quarter Turn Latch |
Description
The Wiegmann Universal Deep Hinged Door Kit is styled after Wiegmanns N412 Ultimate Series enclosures. Kits are compatible with any NEMA 3R, 4, 4X, and 12 rated enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC PowerPact Cold Weather Kit (6808)
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- Wiegmann Enclosure Covers & Accessories