Shop All Enclosure Covers & Accessories
Wiegmann
N4X DEEP HNGD WINDOW 12.8X15.8X2.8 304SS
Mfr # WADW131602SS
Zoro # G7340508
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 15.875 in
- Length 2.75 in
- Type Accessory
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WADW131602SS
- Zoro # G7340508
- UPC # 786725876679
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13 in |
Width | 15.875 in |
Length | 2.75 in |
Depth | 2 in |
Actual Width | 15.88 in |
Actual Depth | 2.75 in |
Actual Height | 12.75 in |
Each - Width | 15.875 in |
Details
Item | Window |
Type | Accessory |
Material | 304 Stainless Steel |
Color | Unpainted |
Finish | Plain |
NEMA Enclosure Type | NEMA 4X |
Features | Quarter-turn style latching for easy access; Poured in place gasket; Removable concealed hinge; Drill template included for ease of mounting and guaranteed alignment; Polycarbonate window for clear visibility |
Cubic Capacity | 416 cu.in |
Nema Rating | 4X |
Finish Type | Stainless Steel |
Certified Listed | UL Recognized 508A |
Accessory Type | Window/Door Kit |
Standard | UL Recognized 508A |
Latches Type | Quarter Turn Latch |
Description
The Wiegmann Universal Deep Hinged Door Kit is styled after Wiegmanns N412 Ultimate Series enclosures. Kits are compatible with any NEMA 3R, 4, 4X, and 12 rated enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104180508)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- Wiegmann Enclosure Covers & Accessories