Shop All Electrical Enclosures
Wiegmann
Enclosure, 14 in H, 6 in D
Mfr # HW-141206CHSC
Zoro # G7340849
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Height 14 in
- Depth 6 in
- Color Gray
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-141206CHSC
- Zoro # G7340849
- UPC # 786725856053
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Depth | 6 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material | Fiberglass |
Color | Gray |
Features | Constructed of molded fiberglass; Continuous hinge with two-screw cover; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available |
Type | Enclosure |
Cover Type | Hinged Cover |
Mounting Type | Wall Mount |
Series | Premier |
Nema Rating | 4X |
UL Listed | Yes |
Certified Listed | cULus |
Cubic Capacity | 1008 cu.in |
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412161208C)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- Wiegmann Electrical Enclosures