Shop All Enclosure Covers & Accessories
Wiegmann
N4X BRACKET HANGER (FOR SSJW) 4X4 304SS
Mfr # SSJWBH4
Zoro # G7333219
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4 in
- Length 7 in
- Type Accessory
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWBH4
- Zoro # G7333219
- UPC # 786725862832
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 4 in |
Length | 7 in |
Depth | 7 in |
Actual Length | 7.000 in |
Each - Width | 4.000 in |
Details
Item | Bracket Hanger |
Type | Accessory |
Material | Stainless Steel |
Color | Unpainted |
Finish | Smooth Grained Finish |
NEMA Enclosure Type | NEMA 4X |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel bracket-hanger fitting. |
Listings | UL, CSA |
Accessory Type | Hanger |
Nema Rating | 4X |
UL Listed | Yes |
Certified Listed | cULus |
Finish Type | Smooth Grained Finish |
Standard | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- SIEMENS Load Center, PN, 12 Spaces, 125A, Main Lug, 1 Phase (PN1224L1125C)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- TRUMETER Hour Meter (711-0180)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- Wiegmann Enclosure Covers & Accessories