Shop All Enclosure Covers & Accessories
Wiegmann
N4X BOX ADAPTER (FOR SSJW) 4X4 304SS
Mfr # SSJWA4
Zoro # G7333499
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 6 in
- Length 6 in
- Type Accessory
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWA4
- Zoro # G7333499
- UPC # 786725481705
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 6 in |
Length | 6 in |
Depth | 6 in |
Actual Length | 6.000 in |
Each - Width | 6.000 in |
Actual Height | 2.500 in |
Details
Item | Box Adapter |
Type | Accessory |
Material | Stainless Steel |
Color | Unpainted |
Finish | Smooth Grained Finish |
NEMA Enclosure Type | NEMA 4X |
Features | Stainless steel box adaptor fitting. |
Application | For use with SSJW Series feed-through wireway. |
Certified Listed | cULus |
Listings | UL, CSA |
Standard | cULus |
UL Listed | Yes |
Accessory Type | Box Adapter |
Finish Type | Smooth Grained Finish |
Nema Rating | 4X |
Knockouts | No |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- Wiegmann Enclosure Covers & Accessories