Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WM ULTM W/WDW 24X24X8 CS-LT GRY
Mfr # N412242408WCLG
Zoro # G7336624
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 24 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412242408WCLG
- Zoro # G7336624
- UPC # 786725868773
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 24 in |
Length | 9.75 in |
Depth | 8 in |
Each - Width | 24.000 in |
Actual Width | 24.06 in |
Actual Depth | 9.75 in |
Actual Height | 26.5 in |
Description
Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh,dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Two Hole Pipe Strap, 25PK (HW407)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26232)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- Wiegmann Enclosure Covers & Accessories