Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WM ULTM W/WDW 20X16X8 CS-LT GRY
Mfr # N412201608WCLG
Zoro # G7339029
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 16 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412201608WCLG
- Zoro # G7339029
- UPC # 786725868742
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 16 in |
Length | 9.75 in |
Depth | 8 in |
Each - Width | 16.000 in |
Actual Width | 16.06 in |
Actual Depth | 9.75 in |
Actual Height | 22.5 in |
Description
Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh,dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Wiegmann Enclosure Covers & Accessories