Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WM ULTM W/WDW 12X12X8 CS-LT GRY
Mfr # N412121208WCLG
Zoro # G7340097
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- Length 7.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412121208WCLG
- Zoro # G7340097
- UPC # 786725868728
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12 in |
Length | 7.75 in |
Depth | 8 in |
Actual Width | 12.06 in |
Each - Width | 12.000 in |
Actual Depth | 7.75 in |
Description
Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh,dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Wiegmann Enclosure Covers & Accessories