Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WM ULTM W/WDW 12X12X6 CS-LT GRY
Mfr # N412121206WCLG
Zoro # G7339187
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- Length 7.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412121206WCLG
- Zoro # G7339187
- UPC # 786725868650
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12 in |
Length | 7.75 in |
Depth | 6 in |
Actual Depth | 7.75 in |
Actual Width | 12.06 in |
Each - Width | 12.000 in |
Description
Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh,dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for Tessco 840476015692 (840476015692)
- PYROMATION 088105 12In 1/4In Thermocouple (R1T285H483-012-00-22CF31)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- Wiegmann Enclosure Covers & Accessories