Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WM ULTM 3-PT HDL 24X24X8 CS-GRY
Mfr # N4122424083PTC
Zoro # G7335346
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 24 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N4122424083PTC
- Zoro # G7335346
- UPC # 786725869091
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 24 in |
Length | 9.75 in |
Depth | 8 in |
Each - Width | 24.000 in |
Actual Depth | 9.75 in |
Actual Width | 24.06 in |
Actual Height | 26.5 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- HILLMAN 175' 20Ga Galv Wire (123106)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- MARINCO 115A Pigtail Adapter - 50A Female to 15A Male (115A)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Wiegmann Enclosure Covers & Accessories