Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WM ULTM 1-PT HDL 20X24X8 CS-GRY
Mfr # N4122024081PTC
Zoro # G7336070
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 24 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N4122024081PTC
- Zoro # G7336070
- UPC # 786725873753
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 24 in |
Length | 9.75 in |
Depth | 8 in |
Actual Height | 20.06 in |
Each - Width | 24.000 in |
Actual Width | 26.5 in |
Actual Depth | 9.75 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- Wiegmann Enclosure Covers & Accessories