Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WALL MNT ULTM 2X020X8 CS-LT GRY
Mfr # N412202008CLG
Zoro # G7340377
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 20 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412202008CLG
- Zoro # G7340377
- UPC # 786725868148
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 20 in |
Length | 9.75 in |
Depth | 8 in |
Actual Depth | 9.75 in |
Each - Width | 20.000 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- Wiegmann Enclosure Covers & Accessories