Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WALL MNT ULTM 24X16X8 CS-LT GRY
Mfr # N412241608CLG
Zoro # G7336204
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 16 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412241608CLG
- Zoro # G7336204
- UPC # 786725868162
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 16 in |
Length | 9.75 in |
Depth | 8 in |
Actual Height | 26.5 in |
Actual Depth | 9.75 in |
Each - Width | 16.000 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- Wiegmann Enclosure Covers & Accessories