Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WALL MNT ULTM 20X24X8 CS-LT GRY
Mfr # N412202408CLG
Zoro # G7336098
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 24 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412202408CLG
- Zoro # G7336098
- UPC # 786725868155
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 24 in |
Length | 9.75 in |
Depth | 8 in |
Actual Depth | 9.75 in |
Each - Width | 24.000 in |
Actual Width | 26.5 in |
Actual Height | 20.06 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (824)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- Wiegmann Enclosure Covers & Accessories