Shop All Enclosure Covers & Accessories
Wiegmann
N412 1 DR WALL MNT ULTM 20X16X8 CS-LT GR
Mfr # N412201608CLG
Zoro # G7336816
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 16 in
- Length 9.75 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412201608CLG
- Zoro # G7336816
- UPC # 786725868131
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 16 in |
Length | 9.75 in |
Depth | 8 in |
Actual Depth | 9.75 in |
Actual Width | 16.06 in |
Actual Height | 22.5 in |
Each - Width | 16.000 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- TRC Gfci Portable Plug Ylw (14650013-6)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- Wiegmann Enclosure Covers & Accessories