Shop All Enclosure Covers & Accessories
Wiegmann
N412 1 DR WALL MNT ULTM 16X12X8 CS-LT GR
Mfr # N412161208CLG
Zoro # G7340158
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 12 in
- Length 11.8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412161208CLG
- Zoro # G7340158
- UPC # 786725868100
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 12 in |
Length | 11.8 in |
Depth | 8 in |
Each - Width | 12.000 in |
Actual Width | 12.1 in |
Actual Height | 18.5 in |
Actual Depth | 11.8 in |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RRM)
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- Wiegmann Enclosure Covers & Accessories