Shop All Enclosure Covers & Accessories
Wiegmann
N4 DEEP HNG BLNK CVR 12.8X15.9X2.8 CS-GR
Mfr # WADW131602BC
Zoro # G7338435
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 15.875 in
- Length 2.75 in
- Type Accessory
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WADW131602BC
- Zoro # G7338435
- UPC # 786725885428
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13 in |
Width | 15.875 in |
Length | 2.75 in |
Depth | 2 in |
Actual Depth | 2.75 in |
Actual Width | 15.88 in |
Actual Height | 12.75 in |
Each - Width | 15.875 in |
Details
Item | Blank Cover |
Type | Accessory |
Material | Carbon Steel |
Color | Gray |
Finish | Polyester Powder |
NEMA Enclosure Type | NEMA 4, NEMA 12 |
Features | Quarter-turn style latching for wasy access; Poured in place gasket; Removable concealed hinge; Drill template included for ease of mounting and guaranteed alignment |
Finish Type | Polyester Powder |
Standard | UL Recognized 508A |
Certified Listed | UL Recognized 508A |
Nema Rating | 4, 12 |
Latches Type | Quarter Turn Latch |
Cubic Capacity | 416 cu.in |
Accessory Type | Window/Door Kit |
Description
The Wiegmann Universal Deep Hinged Door Kit is styled after Wiegmann's N412 Ultimate Series enclosures. Kits are compatible with any NEMA 3R, 4, 4X, and 12 rated enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- Wiegmann Enclosure Covers & Accessories