Shop All Enclosure Covers & Accessories
Wiegmann
N3RCONT HNG WALL MNT 6X6X4CRBN STL-GRAY
Mfr # RHC060604
Zoro # G7335696
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 4.13 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RHC060604
- Zoro # G7335696
- UPC # 786725404155
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 4.13 in |
Depth | 4 in |
Actual Height | 6.060 in |
Each - Width | 6.000 in |
Actual Depth | 4.13 in |
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor installations gainst rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- RELIANCE CONTROLS THROUGH THE WALL KIT (WKPBN30)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Wiegmann Enclosure Covers & Accessories