Shop All Enclosure Covers & Accessories
Wiegmann
N12 OPER INTERFACE CONSOLET 16X20 304SS
Mfr # WC16C20SS
Zoro # G7338800
product price: $1,896.99
/ea
Free Shipping & Returns
$1,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 20 in
- Length 11.09 in
- Type Console
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC16C20SS
- Zoro # G7338800
- UPC # 786725849505
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 20 in |
Length | 11.09 in |
Depth | 11 in |
Each - Width | 20.000 in |
Actual Depth | 11.09 in |
Description
Designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either or two sides, creating control surfaces of 30 degrees or 60 degrees. Consolets can be mounted on desktops, pedestals, or other flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (CCMR.800)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- Wiegmann Enclosure Covers & Accessories