Shop All Enclosure Covers & Accessories
Wiegmann
N12 JIC CONT HINGE 48X36X11 CS, GRAY
Mfr # B483611CH
Zoro # G7340115
product price: $2,143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,143.99
Free 30-Day Returns
Key Features
- Height 48 in
- Width 36 in
- Length 11 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # B483611CH
- Zoro # G7340115
- UPC # 786725335824
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 48 in |
Width | 36 in |
Length | 11 in |
Depth | 11 in |
Each - Width | 36.000 in |
Description
Designed to house electical controls, terminals, instruments and components.Pprovides protection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- IVES MORTISE BOLT 1.75""L (S48B3)
- Wiegmann Enclosure Covers & Accessories