Shop All Enclosure Covers & Accessories
Wiegmann
N12 JIC CONT HINGE 36X24X9 CS, GRAY
Mfr # B362409CH
Zoro # G7335468
product price: $1,442.99
/ea
Free Shipping & Returns
$1,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 24 in
- Length 9 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # B362409CH
- Zoro # G7335468
- UPC # 786725335664
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 9 in |
Depth | 9 in |
Each - Width | 24.000 in |
Description
Designed to house electical controls, terminals, instruments and components.Pprovides protection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JLS045)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- Wiegmann Enclosure Covers & Accessories