Shop All Enclosure Covers & Accessories
Wiegmann
N12 FTR FAN 24V DC 132 CFM 9.8X9.8 LT GR
Mfr # FF1010132CFM24VG
Zoro # G7341244
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 9.8 in
- Length 4.9 in
- Type Filter Fan
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FF1010132CFM24VG
- Zoro # G7341244
- UPC # 786725886753
- Country of Origin Italy
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 9.8 in |
Length | 4.9 in |
Depth | 5 in |
Each - Width | 9.800 in |
Actual Height | 9.8 in |
Actual Depth | 4.9 in |
Actual Width | 9.8 in |
Details
Item | Filter Fan |
Type | Filter Fan |
Material | ABS Plastic |
Color | Gray |
Application | Ventilation;Temperature Control |
Features | Available in gray or black; Polyurethane foam gasketed seal on the mounting frame; Shielded and self lubricating ball bearing fans; Low noise operation |
Standard | UL/cUL Recognized |
Certified Listed | UL/cUL Recognized |
Description
The latest passive technology for fan cooling and pressurizing of electrical enclosures. Filter fans can be used as forced air cooling or in conjunction with an exhaust filter for convection cooling. They are designed to maintain a desired temperature within an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- Wiegmann Enclosure Covers & Accessories