Shop All Enclosure Covers & Accessories
Wiegmann
N12 FLTR FAN 48V DC 82 CFM 9.8X9.8 LT GR
Mfr # FF101082CFM48VG
Zoro # G7339327
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 9.8 in
- Length 4.9 in
- Type Filter Fan
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FF101082CFM48VG
- Zoro # G7339327
- UPC # 786725886739
- Country of Origin Italy
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 9.8 in |
Length | 4.9 in |
Depth | 5 in |
Each - Width | 9.800 in |
Actual Height | 9.8 in |
Actual Depth | 4.9 in |
Actual Width | 9.8 in |
Details
Item | Filter Fan |
Type | Filter Fan |
Material | ABS Plastic |
Color | Gray |
Application | Ventilation;Temperature Control |
Features | Available in gray or black; Polyurethane foam gasketed seal on the mounting frame; Shielded and self lubricating ball bearing fans; Low noise operation |
Standard | UL/cUL Recognized |
Certified Listed | UL/cUL Recognized |
Description
The latest passive technology for fan cooling and pressurizing of electrical enclosures. Filter fans can be used as forced air cooling or in conjunction with an exhaust filter for convection cooling. They are designed to maintain a desired temperature within an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- Wiegmann Enclosure Covers & Accessories