Shop All Enclosure Covers & Accessories
Wiegmann
N12 FLTR FAN 48V DC 132 CFM 9.8X9.8, BLK
Mfr # FF1010132CFM48VB
Zoro # G7341138
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 9.8 in
- Length 4.9 in
- Type Filter Fan
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FF1010132CFM48VB
- Zoro # G7341138
- UPC # 786725886784
- Country of Origin Italy
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 9.8 in |
Length | 4.9 in |
Depth | 5 in |
Actual Width | 9.8 in |
Each - Width | 9.800 in |
Actual Height | 9.8 in |
Actual Depth | 4.9 in |
Details
Item | Filter Fan |
Type | Filter Fan |
Material | ABS Plastic |
Color | Black |
Application | Ventilation;Temperature Control |
Features | Available in gray or black; Polyurethane foam gasketed seal on the mounting frame; Shielded and self lubricating ball bearing fans; Low noise operation |
Voltage Rating | 48 VDC |
Cutout | 8.81x8.81 |
Standard | UL/cUL Recognized |
Certified Listed | UL/cUL Recognized |
Description
The latest passive technology for fan cooling and pressurizing of electrical enclosures. Filter fans can be used as forced air cooling or in conjunction with an exhaust filter for convection cooling. They are designed to maintain a desired temperature within an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A (LC1D186G7)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- Wiegmann Enclosure Covers & Accessories