Shop All Enclosure Covers & Accessories
Wiegmann
N12 FLTR FAN 24V DC 132 CFM 9.8X9.8, BLK
Mfr # FF1010132CFM24VB
Zoro # G7340797
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 9.8 in
- Length 4.9 in
- Type Filter Fan
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FF1010132CFM24VB
- Zoro # G7340797
- UPC # 786725886760
- Country of Origin Italy
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 9.8 in |
Length | 4.9 in |
Depth | 5 in |
Actual Depth | 4.9 in |
Each - Width | 9.800 in |
Actual Width | 9.8 in |
Actual Height | 9.8 in |
Details
Item | Filter Fan |
Type | Filter Fan |
Material | ABS Plastic |
Color | Black |
Application | Ventilation;Temperature Control |
Features | Available in gray or black; Polyurethane foam gasketed seal on the mounting frame; Shielded and self lubricating ball bearing fans; Low noise operation |
Cutout | 8.81x8.81 |
Voltage Rating | 24 VDC |
Standard | UL/cUL Recognized |
Certified Listed | UL/cUL Recognized |
Description
The latest passive technology for fan cooling and pressurizing of electrical enclosures. Filter fans can be used as forced air cooling or in conjunction with an exhaust filter for convection cooling. They are designed to maintain a desired temperature within an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- JONARD TOOLS Cable Tie Gun (CTG-1000)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- Wiegmann Enclosure Covers & Accessories