Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 8X8X48 CS, GRY
Mfr # JW84
Zoro # G7339150
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Width 8.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JW84
- Zoro # G7339150
- UPC # 786725323203
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 8.000 in |
Height | 8 in |
Depth | 48 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Nema Rating | 12 |
Standard | cULus |
UL Listed | Yes |
Enclosure type | Nema 12 Type Enclosure |
Listings | UL, CSA |
Certified Listed | cULus |
Enclosure | Nema 12 Type Enclosure |
Accessory Type | Wireway |
Finish Type | Polyester Powder |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 40A, 300V AC, Non-Indicating (A3T40)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- Wiegmann Raceways