Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 8X8X36 CS, GRY
Mfr # JW83
Zoro # G7340009
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Application Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # JW83
- Zoro # G7340009
- UPC # 786725323159
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 36 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Listings | UL, CSA |
Accessory Type | Wireway |
Enclosure type | Nema 12 Type Enclosure |
Enclosure | Nema 12 Type Enclosure |
Certified Listed | cULus |
Standard | cULus |
UL Listed | Yes |
Nema Rating | 12 |
Finish Type | Polyester Powder |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- GAMPAK CONDUT BDY ALMN LB 3/4""D (02-55642LB)
- Wiegmann Raceways