Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 8X8X120 CS, GRY
Mfr # JW810
Zoro # G7338855
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Width 8.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # JW810
- Zoro # G7338855
- UPC # 786725323302
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 8.000 in |
Depth | 120 in |
Height | 8 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Nema Rating | 12 |
Listings | UL, CSA |
Accessory Type | Wireway |
Finish Type | Polyester Powder |
Enclosure | Nema 12 Type Enclosure |
UL Listed | Yes |
Enclosure type | Nema 12 Type Enclosure |
Standard | cULus |
Certified Listed | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- MERSEN Fuse, Time Delay, 30A, TRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (TRS30R)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- Wiegmann Raceway Fittings