Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 8X8X12 CS, GRY
Mfr # JW81
Zoro # G7336019
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Application Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # JW81
- Zoro # G7336019
- UPC # 786725323050
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 8 in |
Depth | 12 in |
Width | 8.000 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Listings | UL, CSA |
Accessory Type | Wireway |
Enclosure type | Nema 12 Type Enclosure |
UL Listed | Yes |
Enclosure | Nema 12 Type Enclosure |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Nema Rating | 12 |
Standard | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB41)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- Wiegmann Raceway Fittings