Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 6X6X48 CS, GRY
Mfr # JW64
Zoro # G7336956
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Width 6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JW64
- Zoro # G7336956
- UPC # 786725322206
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 6.000 in |
Height | 6 in |
Depth | 48 in |
Each - Width | 6.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Enclosure type | Nema 12 Type Enclosure |
UL Listed | Yes |
Listings | UL, CSA |
Standard | cULus |
Enclosure | Nema 12 Type Enclosure |
Finish Type | Polyester Powder |
Accessory Type | Wireway |
Nema Rating | 12 |
Certified Listed | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- FUNCTIONAL DEVICES-RIB Enclosed AHU Fan Safety Alarm (RIBLB-4)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 4in.H x 4in.L (F44WFF)
- Wiegmann Raceway Fittings