Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 6X6X120 CS, GRY
Mfr # JW610
Zoro # G7336527
product price: $1,100.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Application Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JW610
- Zoro # G7336527
- UPC # 786725322305
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 6 in |
Depth | 120 in |
Width | 6.000 in |
Each - Width | 6.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Nema Rating | 12 |
Certified Listed | cULus |
UL Listed | Yes |
Standard | cULus |
Accessory Type | Wireway |
Enclosure | Nema 12 Type Enclosure |
Finish Type | Polyester Powder |
Enclosure type | Nema 12 Type Enclosure |
Listings | UL, CSA |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- Wiegmann Raceway Fittings