Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 4X4X120 CS, GRY
Mfr # JW410
Zoro # G7334375
product price: $735.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JW410
- Zoro # G7334375
- UPC # 786725321308
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 in |
Width | 4.000 in |
Depth | 120 in |
Each - Width | 4.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Certified Listed | cULus |
UL Listed | Yes |
Enclosure type | Nema 12 Type Enclosure |
Listings | UL, CSA |
Nema Rating | 12 |
Accessory Type | Wireway |
Finish Type | Polyester Powder |
Enclosure | Nema 12 Type Enclosure |
Standard | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- SWE-TECH 3C Single Gang Surface Mount Box for Raceways, low voltage, White (FWT31R5-100WH)
- Wiegmann Raceways