Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 2.5X2.5X120 CS-GR
Mfr # JW210
Zoro # G7333620
product price: $671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Width 2.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JW210
- Zoro # G7333620
- UPC # 786725320356
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.500 in |
Height | 3 in |
Depth | 120 in |
Each - Width | 2.500 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Nema Rating | 12 |
Enclosure | Nema 12 Type Enclosure |
UL Listed | Yes |
Enclosure type | Nema 12 Type Enclosure |
Listings | UL, CSA |
Accessory Type | Wireway |
Finish Type | Polyester Powder |
Standard | cULus |
Certified Listed | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Black (9001KR24BM)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- Wiegmann Raceways