Shop All Raceway Fittings
Wiegmann
N12 FEED THRU WIREWAY 2.5X2.5X12 CS, GR
Mfr # JW21
Zoro # G7339710
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Application Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JW21
- Zoro # G7339710
- UPC # 786725320103
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 3 in |
Depth | 12 in |
Width | 2.500 in |
Actual Width | 2.500 in |
Each - Width | 2.500 in |
Actual Height | 2.500 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring. |
Accessory Type | Wireway |
Enclosure | Nema 12 Type Enclosure |
UL Listed | Yes |
Standard | cULus |
Enclosure type | Nema 12 Type Enclosure |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Nema Rating | 12 |
Listings | UL, CSA |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. (24EN98)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55542PE)
- Wiegmann Raceways