Shop All Cable Trays
Wiegmann
N12 Feed Thru Swvl Nippe 6x6
Mfr # JWSC66
Zoro # G3169086
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 6.25 in
- Material Carbon Steel
- Depth 10.125 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # JWSC66
- Zoro # G3169086
- UPC # 786725322961
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 6.25 in |
Depth | 10.125 in |
Details
Item | N12 Feed Thru Swvl Nippe 6x6 |
Material | Carbon Steel |
Color | Gray |
Type | Fitting |
Description
N12 Feed Thru Swvl Nippe 6x6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- SOUTHWIRE Building Wire, THHN, 4/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20508802)
- SQUARE D Thermal Unit, 2.39 to 2.75A (A2.81)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- Wiegmann Cable Trays