Shop All Air Vent Covers & Floor Registers
Wiegmann
N12 EXHAUST GRILLE W/G3 FLTR, 4.2 X 4.2
Mfr # EG44G
Zoro # G6080594
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 4.2
- Max. Duct Height (In.) 4.2
- Overall Width (In.) 4.2
- Overall Height (In.) 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # EG44G
- Zoro # G6080594
- UPC # 786725886975
- Country of Origin Italy
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 4.2 |
Max. Duct Height (In.) | 4.2 |
Overall Width (In.) | 4.2 |
Overall Height (In.) | 4.2 |
Details
Item | N12 EXHAUST GRILLE W/G3 FLTR 4.2X4.2 LG |
Grille/Register Item | N12 EXHAUST GRILLE W/G3 FLTR |
Description
N12 EXHAUST GRILLE W/G3 FLTR 4.2X4.2 LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Relay Module 120Vac 12Ma DPDT w/ Base, Relay, - (RAC120)
- RELIANCE WATER HEATERS Pilot Assembly Lp (100109243)
- SUPCO Transformer, 40VA, 120/208/240VAC, 3 Taps (SXT101)
- FIELD CONTROLS 46365402 18" Replacement Lamp (46365402)
- IMPERIAL MFG Register Floor 4X10In Wht (RG1292)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34992)
- TRUE AIRE REGISTER WALL WHT 10X4"" (C102M 10X04)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 7 (SBS-4127 NB)
- ZORO SELECT Sidewall/Ceiling Register, 7.875 X 13.75, White, Aluminum (4MJK7)
- IMPERIAL 4x12 Bn Tmp Register (RG3396)
- ZORO SELECT Filtered Return Air Grille, 18.62 X 27.62, White, Steel (4MJT5)
- Wiegmann Air Vent Covers & Floor Registers