Shop All Enclosure Covers & Accessories
Wiegmann
N12 DBL DR CONSOLE BODY 50X48X23 CS-GRY
Mfr # WC1448BD
Zoro # G7337680
product price: $9,387.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,387.99
Free 30-Day Returns
Key Features
- Height 50 in
- Width 48.130 in
- Length 23.13 in
- Type Console Body
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC1448BD
- Zoro # G7337680
- UPC # 786725444304
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 50 in |
Width | 48.130 in |
Length | 23.13 in |
Depth | 23 in |
Actual Width | 48.13 in |
Each - Width | 48.130 in |
Actual Depth | 23.13 in |
Actual Height | 50.130 in |
Description
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2513000)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Wiegmann Enclosure Covers & Accessories