Shop All Push Button Enclosures
Wiegmann
N12 30.5mm, 16 Pb Ch 13.5x12.5x6 Cs, Gry
Mfr # PBYX16
Zoro # G6069726
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Holes 16
- NEMA Rating 12, 12
- Height 14 in
- Width 12.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBYX16
- Zoro # G6069726
- UPC # 786725432554
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 14 in |
Width | 12.500 in |
Depth | 6 in |
Actual Height | 13.500 in |
Actual Width | 12.500 in |
Details
Item | N12 30.5MM 16 PB CH 13.5X12.5X6 CS,GRY |
Material | Carbon Steel |
Number of Holes | 16 |
NEMA Rating | 12, 12 |
Color | Ansi-61 Gray Textured |
Features | Fabricated from 14 gauge steel. Continuously welded seams ground smooth. Cover held in place by continuous hinge. Back panel included with enclosure. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided. |
Type | Wide Center Space Pushbutton Enclosure |
Application | Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water. |
Standard | cULus |
UL Listed | Yes |
Cubic Capacity | 1092 cu.in |
Listings | UL, CSA |
Construction | Continuously Welded Seams |
Cover Type | Pushbutton;Screw |
Mounting Type | External Mounting Plates |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Series | PBXY |
Mounting | External Mounting Plates |
Description
N12 30.5MM 16 PB CH 13.5X12.5X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (WPBA4)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, 304 SS (PBSS4)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- Wiegmann Push Buttons & Indicators