Shop All Enclosure Covers & Accessories
Wiegmann
N12 2 DOOR FLR MNT 72X72X20 CS, GRY
Mfr # N12727220
Zoro # G7336089
product price: $7,879.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$7,879.99
Free 30-Day Returns
Key Features
- Height 72 in
- Width 72 in
- Length 20 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12727220
- Zoro # G7336089
- UPC # 786725412204
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 72 in |
Width | 72 in |
Length | 20 in |
Depth | 20 in |
Each - Width | 72.000 in |
Details
Item | Enclosure Cover |
Type | Enclosure |
Material | Carbon Steel |
Color | Gray |
Finish | Textured |
NEMA Enclosure Type | NEMA 12 |
Application | Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used to machine tool applications for housing motor starters, drives, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries. |
Mounting Type | Floor Mounting Feet |
Latches Type | 3 Point Keylocking-Padlocking Combo |
Certified Listed | cULus |
Finish Type | Textured |
Cubic Capacity | 103680 cu.in |
UL Listed | Yes |
Nema Rating | 12 |
Construction | Continuously Welded Seams |
Standard | cULus |
Cover Type | Door |
Mounting | Floor Mounting Feet |
Listings | UL, CSA |
Description
Designed to protect electrical, and electronic controls, components, and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLCs, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile, and similar industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO132L125PG)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- REIKU Corrugated Tubing, 32 ft., Size 1-1/4In. (PARAB-36G-10)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 25ft (30-VG-1500C-G2)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- Wiegmann Enclosure Covers & Accessories