Shop All Enclosure Covers & Accessories
Wiegmann
N12 2 DOOR FLR MNT 72X72X10 CS, GRY
Mfr # N12727210
Zoro # G7336107
product price: $6,359.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,359.99
Free 30-Day Returns
Key Features
- Height 72 in
- Width 72 in
- Length 10 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12727210
- Zoro # G7336107
- UPC # 786725410651
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 72 in |
Width | 72 in |
Length | 10 in |
Depth | 10 in |
Each - Width | 72.000 in |
Description
Designed to protect electrical, and electronic controls, components, and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLCs, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile, and similar industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Red (HS3-025-25-RD)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- Wiegmann Enclosure Covers & Accessories