Shop All Enclosure Covers & Accessories
Wiegmann
N12 2 DOOR FLR MNT 72X60X10 CS, GRY
Mfr # N12726010
Zoro # G7335020
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,717.99
Free 30-Day Returns
Key Features
- Height 72 in
- Width 60 in
- Length 10 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N12726010
- Zoro # G7335020
- UPC # 786725410606
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 72 in |
Width | 60 in |
Length | 10 in |
Depth | 10 in |
Each - Width | 60.000 in |
Description
Designed to protect electrical, and electronic controls, components, and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLCs, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile, and similar industries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 250A, 600V AC, Non-Indicating (DFJ-250)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- Wiegmann Enclosure Covers & Accessories