Shop All Enclosure Covers & Accessories
Wiegmann
N12 2 DOOR FLR MNT 60X48X8 CS, GRY
Mfr # N12604808
Zoro # G7334296
product price: $4,410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,410.99
Free 30-Day Returns
Key Features
- Height 60 in
- Width 48 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12604808
- Zoro # G7334296
- UPC # 786725410101
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 48 in |
Length | 8 in |
Depth | 8 in |
Each - Width | 48.000 in |
Description
Designed to protect electrical, and electronic controls, components, and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLCs, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile, and similar industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 250V AC, 1kA at 32V AC (BP/AGC-15-RP)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- Wiegmann Enclosure Covers & Accessories