Shop All Enclosure Covers & Accessories
Wiegmann
N12 2 DOOR FLR MNT 60X48X24 CS, GRY
Mfr # N12604824
Zoro # G7335188
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,430.99
Free 30-Day Returns
Key Features
- Height 60 in
- Width 48 in
- Length 24 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N12604824
- Zoro # G7335188
- UPC # 786725412556
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 48 in |
Length | 24 in |
Depth | 24 in |
Each - Width | 48.000 in |
Description
Designed to protect electrical, and electronic controls, components, and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLCs, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile, and similar industries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 26 AWG, 25' Length, 0.0159" Diameter, Silver (26TCW25)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Wiegmann Enclosure Covers & Accessories